SANDVIK WNMG080416-MR4415 T-MAX P TURNING INVEIO 8021215

Insert

See technical information
References
Sandvik Coromant:WNMG 08 04 16-MR 4415
Rubix:319A7465
Manufacturer :8021215
EAN:7323225795869
brand logo
Technical specifications
Insert Typeturning insert (negative iso insert wnmg, 80°)
Nuance/shade4415
See all Specifications

Product details : SANDVIK WNMG080416-MR4415 T-MAX P TURNING INVEIO 8021215


T-Max® P, turning insert

Technical specifications


Attributes
Insert Typeturning insert (negative iso insert wnmg, 80°)
Nuance/shade4415
Edge length7.0873 mm
Thickness4.7625 mm
Radius1.5875 mm
Insert Size12.7 mm
Show UNSPSC/ECL@SS
£ 150.30 excl. VAT
/ 10 pieces
£ 180.36 incl. VAT
  • Usually arrives within 14 working days