References
Sandvik Coromant:SNMG 12 04 08-XMR 4425
Rubix:319A8983
Manufacturer :8019710
EAN:7323225785990


Technical specifications
| Insert Type | t-max® p turning insert (snmg, square 90°) |
|---|---|
| Nuance/shade | xmr 4425 |
Product details : SANDVIK SNMG120408-XMR4425 T-MAX P TURNING INVEIO 8019710
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p turning insert (snmg, square 90°) |
|---|---|
| Nuance/shade | xmr 4425 |
| Edge length | 11.9 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ 10 pieces
£ 164.16 incl. VAT
- Usually arrives within 14 working days