References
Sandvik Coromant:CNMG 12 04 12-PR 4335
Rubix:287A2654
Manufacturer :7080859
EAN:7323221186869


Technical specifications
| Insert Type | t-max® p turning insert (cnmg 12 04 12-pr) |
|---|---|
| Nuance/shade | 4335 |
Product details : SANDVIK CNMG 12 04 12-PR 4335 7080859
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p turning insert (cnmg 12 04 12-pr) |
|---|---|
| Nuance/shade | 4335 |
| Edge length | 11.6959 mm |
| Thickness | 4.7625 mm |
| Radius | 1.1906 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 132.80 excl. VAT
/ 10 pieces
£ 159.36 incl. VAT
- Usually arrives within 14 working days