References
Sandvik Coromant:N123L2-0800-RO S205
Rubix:318A1759
Manufacturer :8003564
EAN:7323225712408


Technical specifications
| Insert Type | corocut® 1-2 insert for profiling (-ro), cutting grade s205 |
|---|---|
| Channel length | 8 mm |
| Nuance/shade | s205 |
Product details : SANDVIK N123L2-0800-ROS205 COROCUT 8003564
CoroCut® 1-2, profiling insert
Technical specifications
Attributes
| Insert Type | corocut® 1-2 insert for profiling (-ro), cutting grade s205 |
|---|---|
| Channel length | 8 mm |
| Nuance/shade | s205 |
| Radius | 4 mm |
| Cutting depth | 27.3 mm |
Show UNSPSC/ECL@SS
£ 672.00 excl. VAT
/ 10 pieces
£ 806.40 incl. VAT
- Usually arrives within 14 working days