References
Sandvik Coromant:C2I-F2N-0300-RM H13A
Rubix:319A2741
Manufacturer :8290299
EAN:7323226942873


Technical specifications
| Insert Type | corocut® 2 insert for profiling |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | h13a |
Product details : SANDVIK C2I-F2N-0300-RMH13A COROCUT 8290299
CoroCut® 2, insert for profiling
Technical specifications
Attributes
| Insert Type | corocut® 2 insert for profiling |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | h13a |
| Radius | 1.5 mm |
| Cutting depth | 1.3 mm |
Show UNSPSC/ECL@SS
£ 124.60 excl. VAT
/ 5 pieces
£ 149.52 incl. VAT
- Usually arrives within 14 working days