References
Sandvik Coromant:CCMT 06 02 04-UF 4415
Rubix:320A2571
Manufacturer :7859077
EAN:7323225036184


Technical specifications
| Insert Type | coroturn® 107 insert for turning (iso ccmt 06 02 04) |
|---|---|
| Nuance/shade | uf |
Product details : SANDVIK CCMT060204-UF4415 COROTURN INVEIO 7859077
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | coroturn® 107 insert for turning (iso ccmt 06 02 04) |
|---|---|
| Nuance/shade | uf |
| Edge length | 6.048 mm |
| Thickness | 2.3813 mm |
| Radius | 0.3969 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 95.30 excl. VAT
/ 10 pieces
£ 114.36 incl. VAT
- Usually arrives within 14 working days