References
Sandvik Coromant:CNMG 16 06 08-WM 4415
Rubix:318A9254
Manufacturer :8021318
EAN:7323225796668


Technical specifications
| Insert Type | t-max® p turning insert (cnmg 16 06 08-wm) |
|---|---|
| Nuance/shade | grade 4415 (iso p) |
Product details : SANDVIK CNMG160608-WM4415 T-MAX P TURNING INVEIO 8021318
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p turning insert (cnmg 16 06 08-wm) |
|---|---|
| Nuance/shade | grade 4415 (iso p) |
| Edge length | 15.3 mm |
| Thickness | 6.35 mm |
| Radius | 0.8 mm |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 249.00 excl. VAT
/ 10 pieces
£ 298.80 incl. VAT
- Usually arrives within 14 working days