References
Sandvik Coromant:CNMM 19 06 24-HR 4425
Rubix:318A6380
Manufacturer :8019590
EAN:7323225784894


Technical specifications
| Insert Type | cnmm - c-style negative indexable insert (turning, 80° rhombic) |
|---|---|
| Nuance/shade | 4425 |
Product details : SANDVIK CNMM190624-HR4425 T-MAX P TURNING INVEIO 8019590
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | cnmm - c-style negative indexable insert (turning, 80° rhombic) |
|---|---|
| Nuance/shade | 4425 |
| Edge length | 16.94 mm |
| Thickness | 6.35 mm |
| Radius | 2.38 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 302.60 excl. VAT
/ 10 pieces
£ 363.12 incl. VAT
- Usually arrives within 14 working days