References
Sandvik Coromant:SNMM 25 09 32-HR 4425
Rubix:317A9678
Manufacturer :8019598
EAN:7323225784979

Product details : SANDVIK SNMM250932-HR4425 HEAVY TURNING/SPECIAL PURPOSES 8019598
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p |
|---|---|
| Nuance/shade | 4425 |
| Edge length | 25.4 mm |
| Thickness | 9.525 mm |
| Radius | 3.175 mm |
| Insert Size | 25.4 mm |
Show UNSPSC/ECL@SS
£ 445.10 excl. VAT
/ 5 pieces
£ 534.12 incl. VAT
- Usually arrives within 14 working days
