References
Sandvik Coromant:CNMG 12 04 12-WMX 4415
Rubix:319A6684
Manufacturer :7859050
EAN:7323225035910


Technical specifications
| Insert Type | turning insert (indexable) — iso cnmg |
|---|---|
| Nuance/shade | wmx |
Product details : SANDVIK CNMG120412-WMX4415 T-MAX P TURNING INVEIO 7859050
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning insert (indexable) — iso cnmg |
|---|---|
| Nuance/shade | wmx |
| Edge length | 11.7 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 157.50 excl. VAT
/ 10 pieces
£ 189.00 incl. VAT
- Usually arrives within 14 working days