References
Sandvik Coromant:QI-NF-0267-0002-GF H13A
Rubix:320A0989
Manufacturer :7937586
EAN:7323225414234


Technical specifications
| Insert Type | insert (grooving) |
|---|---|
| Channel length | 2.67 mm |
| Nuance/shade | h13a |
Product details : SANDVIK QI-NF-0267-0002-GFH13A COROCUT 7937586
CoroCut® QI, inserts for grooving
Technical specifications
Attributes
| Insert Type | insert (grooving) |
|---|---|
| Channel length | 2.67 mm |
| Nuance/shade | h13a |
| Radius | 0.2 mm |
Show UNSPSC/ECL@SS
£ 73.50 excl. VAT
/ 5 pieces
£ 88.20 incl. VAT
- Usually arrives within 14 working days