References
Sandvik Coromant:DNGG 15 04 04-SGF S205
Rubix:319A2055
Manufacturer :8003605
EAN:7323225712811

Product details : SANDVIK DNGG150404-SGFS205 T-MAX P TURNING INVEIO 8003605
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | s205 |
|---|---|
| Insert Type | dngg |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 211.20 excl. VAT
/ 10 pieces
£ 253.44 incl. VAT
- Usually arrives within 14 working days
