References
Sandvik Coromant:DNMG 11 04 04-SM S205
Rubix:319A7793
Manufacturer :8003656
EAN:7323225713320

Product details : SANDVIK DNMG110404-SMS205 T-MAX P TURNING INVEIO 8003656
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | s205 |
|---|---|
| Insert Type | t-max p (turning insert d, rhombic 55°) |
| Thickness | 4.76 mm |
| Insert Size | 11 mm |
| Coating | cvd |
Show UNSPSC/ECL@SS
£ 147.30 excl. VAT
/ 10 pieces
£ 176.76 incl. VAT
- Usually arrives within 14 working days
