References
Sandvik Coromant:VBMT 16 04 08-PMC 4425
Rubix:319A4556
Manufacturer :8019370
EAN:7323225783330

Product details : SANDVIK VBMT160408-PMC4425 COROTURN INVEIO 8019370
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | rhomboidal (rhombic 35) |
| Thickness | 4.7625 mm |
| Insert Size | 16 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 178.10 excl. VAT
/ 10 pieces
£ 213.72 incl. VAT
- Usually arrives within 14 working days
