References
Sandvik Coromant:TNMM 22 04 08-PR 4425
Rubix:319A6074
Manufacturer :7861236
EAN:7323225051934

Product details : SANDVIK TNMM220408-PR4425 T-MAX P TURNING INVEIO 7861236
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | negative triangular insert t-max p (tnmm) |
| Thickness | 4.763 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 164.70 excl. VAT
/ 10 pieces
£ 197.64 incl. VAT
- Usually arrives within 14 working days
