References
Sandvik Coromant:SNMM 19 06 16-HR 4415
Rubix:318A6461
Manufacturer :8021233
EAN:7323225796040


Technical specifications
| Insert Type | t-max® p insert for turning (snmm, negative) |
|---|---|
| Nuance/shade | hr |
Product details : SANDVIK SNMM190616-HR4415 T-MAX P TURNING INVEIO 8021233
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p insert for turning (snmm, negative) |
|---|---|
| Nuance/shade | hr |
| Edge length | 17.45 mm |
| Thickness | 6.35 mm |
| Radius | 1.5875 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 302.60 excl. VAT
/ 10 pieces
£ 363.12 incl. VAT
- Usually arrives within 14 working days