References
Sandvik Coromant:WNMG 08 04 04-PMC 4415
Rubix:319A7391
Manufacturer :8021112
EAN:7323225795456


Technical specifications
| Insert Type | wnmg 08 04 04-pmc insert (trigon 80°) |
|---|---|
| Nuance/shade | pmc 4415 |
Product details : SANDVIK WNMG080404-PMC4415 T-MAX P TURNING INVEIO 8021112
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | wnmg 08 04 04-pmc insert (trigon 80°) |
|---|---|
| Nuance/shade | pmc 4415 |
| Edge length | 8.3 mm |
| Thickness | 4.76 mm |
| Radius | 0.4 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 150.30 excl. VAT
/ 10 pieces
£ 180.36 incl. VAT
- Usually arrives within 14 working days