References
Sandvik Coromant:CNMG 12 04 12-MF 4415
Rubix:319A8829
Manufacturer :8021252
EAN:7323225796132


Technical specifications
| Insert Type | indexable insert for turning (turning) |
|---|---|
| Nuance/shade | mf |
Product details : SANDVIK CNMG120412-MF4415 T-MAX P TURNING INVEIO 8021252
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | indexable insert for turning (turning) |
|---|---|
| Nuance/shade | mf |
| Edge length | 11.7 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ 10 pieces
£ 164.16 incl. VAT
- Usually arrives within 14 working days