References
Sandvik Coromant:DPMT 11 T3 08-PM 4425
Rubix:319A9224
Manufacturer :8019505
EAN:7323225783941

Product details : SANDVIK DPMT11T308-PM4425 COROTURN INVEIO 8019505
CoroTurn® 111 inserts for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | rhombic 55° |
| Thickness | 3.9688 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 134.30 excl. VAT
/ 10 pieces
£ 161.16 incl. VAT
- Usually arrives within 14 working days
