References
Sandvik Coromant:DNMG 15 04 12-SMR S205
Rubix:319A4978
Manufacturer :8003611
EAN:7323225712873

Product details : SANDVIK DNMG150412-SMRS205 T-MAX P TURNING INVEIO 8003611
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | s205 |
|---|---|
| Insert Type | t-max p turning insert, shape d (diamond 55°) |
| Thickness | 4.76 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 175.20 excl. VAT
/ 10 pieces
£ 210.24 incl. VAT
- Usually arrives within 14 working days
