References
Sandvik Coromant:TNMG 22 04 12-MR 4415
Rubix:319A6024
Manufacturer :8021208
EAN:7323225795791

Product details : SANDVIK TNMG220412-MR4415 T-MAX P TURNING INVEIO 8021208
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | diamond 80° |
| Thickness | 4.76 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 164.70 excl. VAT
/ 10 pieces
£ 197.64 incl. VAT
- Usually arrives within 14 working days
