References
Sandvik Coromant:TCMT 09 02 04-UM 4415
Rubix:287A3319
Manufacturer :7860481
EAN:7323225044967

Product details : SANDVIK TCMT 09 02 04-UM 4415 7860481
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | t-type insert (triangular) |
| Thickness | 2.38 mm |
| Insert Size | 9 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 90.30 excl. VAT
/ 10 pieces
£ 108.36 incl. VAT
- Usually arrives within 14 working days
