References
Sandvik Coromant:QI-NG-0300-0002-GF H13A
Rubix:320A0037
Manufacturer :7937591
EAN:7323225414289


Technical specifications
| Insert Type | corocut® qi insert (insert) for grooving |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | h13a |
Product details : SANDVIK QI-NG-0300-0002-GFH13A COROCUT 7937591
CoroCut® QI, inserts for grooving
Technical specifications
Attributes
| Insert Type | corocut® qi insert (insert) for grooving |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | h13a |
| Radius | 0.2 mm |
Show UNSPSC/ECL@SS
£ 78.50 excl. VAT
/ 5 pieces
£ 94.20 incl. VAT
- Usually arrives within 14 working days