References
Sandvik Coromant:QI-NK-0600-0004-TF 1145
Rubix:319A5556
Manufacturer :7937624
EAN:7323225414616


Technical specifications
| Insert Type | insert (corocut® qi) |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | 1145 |
Product details : SANDVIK QI-NK-0600-0004-TF1145 COROCUT 7937624
CoroCut® QI, inserts for grooving
Technical specifications
Attributes
| Insert Type | insert (corocut® qi) |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | 1145 |
| Radius | 0.4 mm |
| Cutting depth | 3.5 mm |
Show UNSPSC/ECL@SS
£ 105.65 excl. VAT
/ 5 pieces
£ 126.78 incl. VAT
- Usually arrives within 14 working days