References
Sandvik Coromant:CNMG 12 04 12-MR 4415
Rubix:319A8836
Manufacturer :8021118
EAN:7323225795517


Technical specifications
| Insert Type | t-max® p indexable insert for turning (c-shaped 80° diamond) - cnmg 12 04 12-mr 4415 |
|---|---|
| Nuance/shade | mr |
Product details : SANDVIK CNMG120412-MR4415 T-MAX P TURNING INVEIO 8021118
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p indexable insert for turning (c-shaped 80° diamond) - cnmg 12 04 12-mr 4415 |
|---|---|
| Nuance/shade | mr |
| Edge length | 8.5 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ 10 pieces
£ 164.16 incl. VAT
- Usually arrives within 14 working days