References
Sandvik Coromant:CNMG 12 04 08-MF 4415
Rubix:319A8805
Manufacturer :8021251
EAN:7323225796125


Technical specifications
| Insert Type | insert (c-style, rhombic 80°) |
|---|---|
| Nuance/shade | mf (chipbreaker) |
Product details : SANDVIK CNMG120408-MF4415 T-MAX P TURNING INVEIO 8021251
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | insert (c-style, rhombic 80°) |
|---|---|
| Nuance/shade | mf (chipbreaker) |
| Edge length | 12.1 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ 10 pieces
£ 164.16 incl. VAT
- Usually arrives within 14 working days