References
Sandvik Coromant:SNMG 19 06 12-HM 4415
Rubix:318A6405
Manufacturer :8021223
EAN:7323225795944


Technical specifications
| Insert Type | negative indexable turning insert (snmg) |
|---|---|
| Nuance/shade | hm (halfafwerking) |
Product details : SANDVIK SNMG190612-HM4415 T-MAX P TURNING INVEIO 8021223
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | negative indexable turning insert (snmg) |
|---|---|
| Nuance/shade | hm (halfafwerking) |
| Edge length | 17.9 mm |
| Thickness | 6.35 mm |
| Radius | 1.2 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 302.60 excl. VAT
/ 10 pieces
£ 363.12 incl. VAT
- Usually arrives within 14 working days