References
Sandvik Coromant:CNMM 16 06 12-QR 4425
Rubix:319A1453
Manufacturer :7860924
EAN:7323225048927


Technical specifications
| Insert Type | turning insert (iso indexable insert) |
|---|---|
| Nuance/shade | t-max p 4425 (qr) |
Product details : SANDVIK CNMM160612-QR4425 T-MAX P TURNING INVEIO 7860924
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning insert (iso indexable insert) |
|---|---|
| Nuance/shade | t-max p 4425 (qr) |
| Edge length | 14.92 mm |
| Thickness | 6.35 mm |
| Radius | 1.2 mm |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days