References
Sandvik Coromant:RCMX 16 06 00 4415
Rubix:319A2664
Manufacturer :8020978
EAN:7323225794480

Product details : SANDVIK RCMX1606004415 T-MAX P TURNING INVEIO 8020978
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | round insert (r - round inserts) |
| Thickness | 6.35 mm |
| Insert Size | 16 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 169.50 excl. VAT
/ 10 pieces
£ 203.40 incl. VAT
- Usually arrives within 14 working days
