References
Sandvik Coromant:TCMT 16 T3 12-PM 4415
Rubix:319A9209
Manufacturer :7860504
EAN:7323225045193

Product details : SANDVIK TCMT16T312-PM4415 COROTURN INVEIO 7860504
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | 60° triangular insert (tcmt, t form) |
| Thickness | 3.9688 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 114.30 excl. VAT
/ 10 pieces
£ 137.16 incl. VAT
- Usually arrives within 14 working days
