References
Sandvik Coromant:SNMU 12 04 16-KM 4425
Rubix:319A9074
Manufacturer :8019705
EAN:7323225785945


Technical specifications
| Insert Type | snmu (t-max® p insert, negative, square) |
|---|---|
| Nuance/shade | km |
Product details : SANDVIK SNMU120416-KM4425 T-MAX P TURNING INVEIO 8019705
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | snmu (t-max® p insert, negative, square) |
|---|---|
| Nuance/shade | km |
| Edge length | 11.1 mm |
| Thickness | 4.76 mm |
| Radius | 1.59 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ 10 pieces
£ 164.16 incl. VAT
- Usually arrives within 14 working days