References
Sandvik Coromant:CNMG 16 06 12-PMC 4425
Rubix:319A1394
Manufacturer :8019380
EAN:7323225783439


Technical specifications
| Insert Type | t-max® p insert for turning (iso: cnmg 16 06 12) |
|---|---|
| Nuance/shade | pmc 4425 (ticn+al2o3+tin) |
Product details : SANDVIK CNMG160612-PMC4425 T-MAX P TURNING INVEIO 8019380
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p insert for turning (iso: cnmg 16 06 12) |
|---|---|
| Nuance/shade | pmc 4425 (ticn+al2o3+tin) |
| Edge length | 14.9 mm |
| Thickness | 6.35 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days