PRAMET NEGATIVE ISO TURNING INSERT WNMG 080404E-FM:T9325


Pramet Turning Wnmg Insert

References
pramet:WNMG 080404E-FM:T9325
rubix:2592380
ean:3603602898265
brand logo
brand logo
Technical specifications
Nuance/shadeCVD Coated

Product details : PRAMET NEGATIVE ISO TURNING INSERT WNMG 080404E-FM:T9325


Double-sided negative turning insert, 80° trigon with inscribed circle diameter of 12.7mm, 4.76mm thick, 0.4mm nose radius, indexing accuracy according to ISO-tolerance class-M, chip-breaker FM with rounded cutting edges, in grade T9325, a MT-CVD coated functionally graded WC-Co carbide within ISO ranges P15-P35 and M10-M30, for fine to medium machining of steels and stainless-steels

Strengths

T9325 grade functionally gradient substrate
Suitable for turning, with an indexing accuracy to ISO tolerance class-M and chipbreakers on both sides
Relatively low content of cobalt binder phase
Thick MT-CVD coating
Highly versatile material with very good operational reliability
Special surface finish for coating
Medium and higher cutting speed
Continuous and interrupted cut
Unfavorable cutting conditions, continuous and/or interrupted cuts
Cutting geometry suitable for grooving and axial turning

Applications

For use on stainless steel, steel and titanium/super alloys, and carbide

Technical specifications


Attributes
Nuance/shadeCVD Coated
Show UNSPSC/ECL@SS
£ 90.38 excl. VAT
/ Each
£ 108.46 incl. VAT
  • Usually arrives within 14 working days