SANDVIK CNMM120408-WR4415 T-MAX P TURNING INVEIO 8021300

Insert

See technical information

References

Sandvik Coromant:CNMM 12 04 08-WR 4415
Rubix:319A6686
Manufacturer :8021300
EAN:7323225796385
brand logo

Technical specifications

Insert Typecnmm 12 04 08-wr 4415
Nuance/shadewr
See all Specifications

Product details : SANDVIK CNMM120408-WR4415 T-MAX P TURNING INVEIO 8021300


T-Max® P, turning insert

Technical specifications


Attributes
Insert Typecnmm 12 04 08-wr 4415
Nuance/shadewr
Edge length12.0959 mm
Thickness4.7625 mm
Radius0.7938 mm
Insert Size12.7 mm
£ 157.50 excl. VAT
/ 10 pieces
£ 189.00 incl. VAT
  • Usually arrives within 14 working days