MITSUBCARB CNMG190612-MM MC7025 INSERT TURNING COATED H/DUTY 90031562
Insert
See technical informationReferences
Mitsubishi Materials:CNMG190612-MM MC7025
Rubix:277A9775


Technical specifications
| Insert Type | mitsubishi insert cnmg190612-mm mc7025 |
|---|---|
| Nuance/shade | mc7025 |
Product details : MITSUBCARB CNMG190612-MM MC7025 INSERT TURNING COATED H/DUTY 90031562
Mitsubishi insert cnmg190612-mm mc7025
Technical specifications
Attributes
| Insert Type | mitsubishi insert cnmg190612-mm mc7025 |
|---|---|
| Nuance/shade | mc7025 |
| Thickness | 6.35 mm |
| Radius | 1.2 mm |
Show UNSPSC/ECL@SS
£ 23.14 excl. VAT
/ Each
£ 27.77 incl. VAT
- Usually arrives within 14 working days