References
Sandvik Coromant:CPMT 09 T3 08-PM 4415
Rubix:320A1162
Manufacturer :8020991
EAN:7323225794619


Technical specifications
| Insert Type | coroturn® 111 turning insert (indexable insert) for turning |
|---|---|
| Nuance/shade | pm (chipbreaker) |
Product details : SANDVIK CPMT09T308-PM4415 COROTURN INVEIO 8020991
CoroTurn® 111 Inserts for Turning
Technical specifications
Attributes
| Insert Type | coroturn® 111 turning insert (indexable insert) for turning |
|---|---|
| Nuance/shade | pm (chipbreaker) |
| Edge length | 8.8719 mm |
| Thickness | 3.9688 mm |
| Radius | 0.7938 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 115.20 excl. VAT
/ 10 pieces
£ 138.24 incl. VAT
- Usually arrives within 14 working days