References
Sandvik Coromant:CNMX 19 11 40-PF 4425
Rubix:318A3758
Manufacturer :8019478
EAN:7323225783774


Technical specifications
| Insert Type | t-max® p insert for turning (cnmx, c-style rhombic 80°) |
|---|---|
| Nuance/shade | pf |
Product details : SANDVIK CNMX191140-PF4425 HEAVY TURNING/SPECIAL PURPOSES 8019478
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p insert for turning (cnmx, c-style rhombic 80°) |
|---|---|
| Nuance/shade | pf |
| Edge length | 15.3 mm |
| Thickness | 11 mm |
| Radius | 4 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 258.45 excl. VAT
/ 5 pieces
£ 310.14 incl. VAT
- Usually arrives within 14 working days