References
Sandvik Coromant:CCMT 12 04 08-UM 4425
Rubix:319A6897
Manufacturer :7860868
EAN:7323225048361

Product details : SANDVIK CCMT120408-UM4425 COROTURN INVEIO 7860868
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | ccmt 12 04 08-um |
|---|---|
| Nuance/shade | um |
| Edge length | 12.1 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 154.50 excl. VAT
/ 10 pieces
£ 185.40 incl. VAT
- Usually arrives within 14 working days
