References
Sandvik Coromant:QI-NE-0239-0002-GF 1125
Rubix:287A2493
Manufacturer :7937574
EAN:7323225414111


Technical specifications
| Insert Type | indexable grooving insert (corocut® qi) |
|---|---|
| Channel length | 2.39 mm |
| Nuance/shade | 1125 |
Product details : SANDVIK QI-NE-0239-0002-GF 1125 7937574
CoroCut® QI, inserts for grooving
Technical specifications
Attributes
| Insert Type | indexable grooving insert (corocut® qi) |
|---|---|
| Channel length | 2.39 mm |
| Nuance/shade | 1125 |
| Radius | 0.2 mm |
| Cutting depth | 19 mm |
Show UNSPSC/ECL@SS
£ 97.10 excl. VAT
/ 5 pieces
£ 116.52 incl. VAT
- Usually arrives within 14 working days