References
Sandvik Coromant:SNMG150616-MM2025
Rubix:287A1215
Manufacturer :5750172
EAN:10982440




Technical specifications
| Insert Type | snmg150616-mm2025 |
|---|---|
| Channel length | 15.875 mm |
| Nuance/shade | 2025 |
Product details : SANDVIK SNMG 15 06 16-MM 2025 5750172
T-Max® P, insert for turning
Technical specifications
Attributes
| Insert Type | snmg150616-mm2025 |
|---|---|
| Channel length | 15.875 mm |
| Nuance/shade | 2025 |
| Radius | 1.6 mm |
Show UNSPSC/ECL@SS
£ 195.30 excl. VAT
/ 10 pieces
£ 234.36 incl. VAT
- Usually arrives within 14 working days