References
Sandvik Coromant:QD-NK-0600-0003-CM 4425
Rubix:319A2496
Manufacturer :7861030
EAN:7323225049870


Technical specifications
| Insert Type | plug-in insert |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | cm |
Product details : SANDVIK QD-NK-0600-0003-CM4425 COROCUT 7861030
CoroCut® QD, insert for cut-off operations
Technical specifications
Attributes
| Insert Type | plug-in insert |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | cm |
| Radius | 0.3 mm |
Show UNSPSC/ECL@SS
£ 250.70 excl. VAT
/ 10 pieces
£ 300.84 incl. VAT
- Usually arrives within 14 working days