References
Pramet:TCMT 110204E-FF2:T9325
Rubix:376A6945
Manufacturer :7156763
EAN:3603603167049



Documents
Product details : PRAMET TCMT 110204E-FF2:T9325 7156763
Triangle form positive indexable insert for turning, with indexing accuracy according to tolerance class M and single chip breaker
Single-sided positive turning insert, triangular with 7° clearance, inscribed circle diameter of 6.35mm, 2.38mm thick, 0.4mm nose radius, indexing accuracy according to ISO-tolerance class-M, chip-breaker FF2 with rounded cutting edges, in grade T9325, a MT-CVD coated functionally graded WC-Co carbide within ISO range P15-P35, for fine to medium machining of steels
Strengths
T9325 grade functionally gradient substrate
Relatively low content of cobalt binder phase
Thick MT-CVD coating
Highly versatile material with very good operational reliability
Special surface finish for coating
Medium and higher cutting speed
Continuous and interrupted cut
Unfavorable cutting conditions, continuous and/or interrupted cuts
Relatively low content of cobalt binder phase
Thick MT-CVD coating
Highly versatile material with very good operational reliability
Special surface finish for coating
Medium and higher cutting speed
Continuous and interrupted cut
Unfavorable cutting conditions, continuous and/or interrupted cuts
Applications
Use On Cast Iron
Stainless Steel
Steel and Titanium/Super Alloys
Stainless Steel
Steel and Titanium/Super Alloys
Technical specifications
Attributes
| Nuance/shade | cvd coated |
|---|---|
| Thickness | 2.38 mm |
| Radius | 0.4 mm |
Show UNSPSC/ECL@SS
£ 6.76 excl. VAT
/ Each
£ 8.11 incl. VAT
- Usually arrives within 14 working days