References
Sandvik Coromant:VBMT 16 04 08-PMC 4415
Rubix:319A4554
Manufacturer :8020983
EAN:7323225794534

Product details : SANDVIK VBMT160408-PMC4415 COROTURN INVEIO 8020983
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | rhombic 35° (coroturn® 107, vbmt insert, type vb1604) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 178.10 excl. VAT
/ 10 pieces
£ 213.72 incl. VAT
- Usually arrives within 14 working days
