References
Sandvik Coromant:VBMT 16 04 04-PM 4415
Rubix:287A2333
Manufacturer :7860460
EAN:7323225044752

Product details : SANDVIK VBMT 16 04 04-PM 4415 7860460
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | coroturn® 107 |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 178.10 excl. VAT
/ 10 pieces
£ 213.72 incl. VAT
- Usually arrives within 14 working days
