References
Sandvik Coromant:WNMX 21 12 51-MM 4425
Rubix:317A1822
Manufacturer :8019697
EAN:7323225785860


Technical specifications
| Insert Type | bar peeling insert (wnmx) for deburring bars |
|---|---|
| Nuance/shade | 4425 |
Product details : SANDVIK WNMX211251-MM4425 HEAVY TURNING/SPECIAL PURPOSES 8019697
Insert for bar peeling
Technical specifications
Attributes
| Insert Type | bar peeling insert (wnmx) for deburring bars |
|---|---|
| Nuance/shade | 4425 |
| Edge length | 15 mm |
| Thickness | 12.7 mm |
| Radius | 16 mm |
| Insert Size | 31.75 mm |
Show UNSPSC/ECL@SS
£ 816.65 excl. VAT
/ 5 pieces
£ 979.98 incl. VAT
- Usually arrives within 14 working days