Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
SANDVIK CCMT 06 02 08-MM 2015 107 INSERT FOR TURNING 5723721
SANDVIK CCMT 06 02 08-MM 2015 107 INSERT FOR TURNING 5723721
Positive insert CCMT 09
References
sandvik coromant:
CCMT060208-MM2015
rubix:
88164136
manufacturer :
5723721
Technical specifications
Plate type
CCMT060208-MM2015
Nuance/shade
2015
See all Specifications
Product details
Technical specifications
Product details : SANDVIK CCMT 06 02 08-MM 2015 107 INSERT FOR TURNING 5723721
CoroTurn® 107, turning insert
Technical specifications
Attributes
Plate type
CCMT060208-MM2015
Nuance/shade
2015
Thickness
2.38
mm
Radius
0.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.33
excl. VAT
/
Each
£
7.60
incl. VAT
Usually arrives within 14 working days
Select variants (26)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK DNMG150408-SMS05F T-MAX P TURNING 5915064
PRAMET WCMT 06T308E-UR:T9325 POSITIVE TURNING INSERT 6754661 PK10
PRAMET TNMG 160412E-RM:T9325 6753849
SANDVIK CNMG 12 04 08-PM 4405 8322487
MITSUBCARB TNMG160404-SY MP3025 INSERT TURNING COATED CERMET 90035121
SANDVIK DCMT070204-UM1515 T-MAX U CLAMPED TURNING 5731000
WALTER SNMA190616-RK7 WKK20S TURNING INSERTS (NEGATIVE) 6411870
SANDVIK CCMT09T304-WF3225 COROTURN 6868238
MITSUBCARB WNMG080408-SW MC5015 INSERT TURNING COATED NEG 90037501
MITSUBCARB TNMG160412-LP MC6025 INSERT TURNING COATED NEG 90032685
MITSUBCARB NP-DNGA150608FS4 BC8110 INSERT TURNING CBN 90603
MITSUBCARB CNMG190616-RP UE6110 INSERT TURNING COATED H/DUTY 90035347
SANDVIK VBMT 16 04 08-KMH13A 107 INSERT FOR TURNING 5755718
MITSUBCARB SNMG090308 MC6025 INSERT TURNING COATED NEGATIVE 90030903
SANDVIK MB-07G300-00-10R 1025 5735489