References
Sandvik Coromant:3-80-101112-8-L4 4425
Rubix:317A9269
Manufacturer :7860950
EAN:7323225049184


Technical specifications
| Insert Type | coroturn® 300 indexable insert for turning |
|---|---|
| Nuance/shade | 4425 |
Product details : SANDVIK 3-80-101112-8-L44425 COROTURN TR 300 T-MAX Q-CUT 7860950
CoroTurn® 300 Inserts for Turning
Technical specifications
Attributes
| Insert Type | coroturn® 300 indexable insert for turning |
|---|---|
| Nuance/shade | 4425 |
| Edge length | 10 mm |
| Thickness | 11 mm |
| Radius | 1.19 mm |
| Insert Size | 12 mm |
Show UNSPSC/ECL@SS
£ 78.20 excl. VAT
/ 2 pieces
£ 93.84 incl. VAT
- Usually arrives within 14 working days