References
Sandvik Coromant:CCMT 06 02 08-UM 4415
Rubix:287A3309
Manufacturer :8020936
EAN:7323225794367

Product details : SANDVIK CCMT 06 02 08-UM 4415 8020936
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | coroturn® 107 insert (ccmt) |
|---|---|
| Nuance/shade | um |
| Edge length | 5.6 mm |
| Thickness | 2.38 mm |
| Radius | 0.79 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 95.30 excl. VAT
/ 10 pieces
£ 114.36 incl. VAT
- Usually arrives within 14 working days
