References
Sandvik Coromant:CNMG 12 04 16-SMR S205
Rubix:319A8628
Manufacturer :8003604
EAN:7323225712804


Technical specifications
| Insert Type | insert for turning (indexable insert) |
|---|---|
| Nuance/shade | smr s205 |
Product details : SANDVIK CNMG120416-SMRS205 T-MAX P TURNING INVEIO 8003604
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | insert for turning (indexable insert) |
|---|---|
| Nuance/shade | smr s205 |
| Edge length | 8.5 mm |
| Thickness | 4.76 mm |
| Radius | 1.6 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 139.10 excl. VAT
/ 10 pieces
£ 166.92 incl. VAT
- Usually arrives within 14 working days