References
Sandvik Coromant:CNMG 19 06 16-MR 4425
Rubix:318A6326
Manufacturer :8019650
EAN:7323225785396


Technical specifications
| Insert Type | cnmg turning insert (t-max® p) |
|---|---|
| Nuance/shade | mr |
Product details : SANDVIK CNMG190616-MR4425 T-MAX P TURNING INVEIO 8019650
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | cnmg turning insert (t-max® p) |
|---|---|
| Nuance/shade | mr |
| Edge length | 17.7 mm |
| Thickness | 6.35 mm |
| Radius | 1.6 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 302.60 excl. VAT
/ 10 pieces
£ 363.12 incl. VAT
- Usually arrives within 14 working days